AOM3702T

COMPARE

AOM3702T

Description
AOM3702T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 855RPM 3PH 60HZ 213T 3724M TEAO F1 N

BALDOR-RELIANCE

Part # AOM3702T

BDI # 125145

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY