VDP3316
Description
VDP3316 AC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # VDP3316
BDI # 21923882
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
VDP3320
Description
VDP3320 AC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # VDP3320
BDI # 21923884
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.06
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2434Z102
Description
33-2434Z102 ; POR .33HP 1750RPM DC 42C 3327P TENV F1 N
Part # 33-2434Z102
BDI # 20106376
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
12.44
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
34-7332-5032G1
Description
34-7332-5032G1 ; .33HP 2200RPM DC 56C 3413P TEFC F1 N
Part # 34-7332-5032G1
BDI # 20108720
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2200
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.28
Current:
DC
Voltage:
24
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
W12 Face