CDP3430-V24
Description
CDP3430-V24 DC MOTOR ; .5HP 1800RPM DC 56C 3424P TENV F1
Part # CDP3430-V24
BDI # 125590
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
34-6242Z172
Description
34-6242Z172 ; .5HP 2000RPM DC D71C 3420P TEFC B34 N
Part # 34-6242Z172
BDI # 20107551
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
2000
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
13.77
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B34 Face
34-7028Z603
Description
34-7028Z603 DC MOTOR ; .5HP 1750RPM DC 56CZ 3420P TENV F1 N
Part # 34-7028Z603
BDI # 20108225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.2
Current:
DC
Voltage:
24
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-7618Z611G1
Description
34-7618Z611G1 ; .5HP 1800RPM DC 56C 3424P TENV F1 N
Part # 34-7618Z611G1
BDI # 20176757
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.85
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face