VFDL3501M
Description
VFDL3501M FRAME DUTY AC MOTOR ; 1/3HP 56C FRM 1800RPM 115/230VAC 60HZ
Part # VFDL3501M
BDI # 130955
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
VM3534
Description
VM3534 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 3PH 60HZ 56C 3413M TEFC F1
Part # VM3534
BDI # 131160
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
VL3501
Description
VL3501 GENERAL PURPOSE AC MOTOR ; 1/3HP 56C FRM 1800RPM 115/230VAC
Part # VL3501
BDI # 131046
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
KBL3406
Description
KBL3406 BRAKE AC MOTOR ; 1/3HP 56C FRM 1800RPM 115/230VAC
Part # KBL3406
BDI # 129319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.45
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
KBM3458
Description
KBM3458 BRAKE AC MOTOR ; 1/3HP 56C FRM 1800RPM 208-230/460VAC
Part # KBM3458
BDI # 129322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.36
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face