UCME153
Description
UCME153 AC MOTOR ; 1.5-3HP 3450RPM 3PH 60HZ 143TYZ 3524M TE
Part # UCME153
BDI # 130665
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.37
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 3HP
Mounting Method:
Foot Mounted
UCLE153
Description
UCLE153 AC MOTOR ; 1.5-3HP 3450RPM 1PH 60HZ 3532LC N
Part # UCLE153
BDI # 130654
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.25
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 3HP
Mounting Method:
Foot Mounted