CJL3513A
Description
CJL3513A PUMP AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3528L N
Part # CJL3513A
BDI # 21433195
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.72
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
EM3554
Description
EM3554 GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 56 3526M TEFC F1
Part # EM3554
BDI # 127323
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
FDL3514TM
Description
FDL3514TM FRAME DUTY AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 145T 3532LC TEFC
Part # FDL3514TM
BDI # 127780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
VEM3584T
Description
VEM3584T GENERAL PURPOSE AC MOTOR ; 1.5HP 1765RPM 3PH 145TC 0526M
Part # VEM3584T
BDI # 130882
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.04
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEUHM3554T
Description
VEUHM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 145TC 3526M
Part # VEUHM3554T
BDI # 130933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face