T28-0072-0075

Description
T28-0072-0075 ; POR 15HP 1750/2300RPM 240V DC MOTOR

BALDOR-RELIANCE

Part # T28-0072-0075

BDI # 21822038

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1750 | 2300
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 35.84

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 177.8
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY