SSGHF5026AH

COMPARE

SSGHF5026AH

Description
SSGHF5026AH WORM GEAR SPEED REDUCER ; RA 56C 50:1 RATIO WORM GEAR

BALDOR-RELIANCE

Part # SSGHF5026AH

BDI # 130595

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Without Bushing | Standard Bore 1-7/16 | Standard and Maximum Bore Requires No Bushing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.9

Price Inventory : Available to order
Loading Price
QTY