GSF6018AA
Description
GSF6018AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR
Part # GSF6018AA
BDI # 128743
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342892
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.75
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Chill Cast Bronze Gearing | Precision Ground Hardened Worm | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342718
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.47
GSF6020AA
Description
GSF6020AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR
Part # GSF6020AA
BDI # 128744
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Global Part Number GPN:
342893
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.88
Features
Mounting Frame:
24-JK
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Permanent Magnet DC Motor | Bronze Gearing | Ball Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
Features
Mounting Frame:
25-PSL
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
29.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Needle and Ball Bearing Construction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.83