Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Split Taper Bushing
Global Part Number GPN:
9905
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
D80R54
Description
D80R54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1175090
BDI # 312043
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
10062
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
D50Q54
Description
D50Q54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE DOUBLE BUSHED
Part # 1174549
BDI # 328795
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Split Taper Bushing
Global Part Number GPN:
10007
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
50A54
Description
50A54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1109123
BDI # 329379
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Global Part Number GPN:
9329
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
140S54
Description
140S54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1181759
BDI # 312212
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Split Taper Bushing
Global Part Number GPN:
10397
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed