Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
26.67
Face Width - Inch:
1.05
Pitch:
6 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
177.8
YSM6F24HX 1 1/4
Description
YSM6F24HX 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1228949
BDI # 321286
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
YSM6B24X 1 1/2
Description
YSM6B24X 1 1/2 BEVEL/MITER GEAR ; NON-RETURNABLE
Part # 1229376
BDI # 321282
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.844
Face Width - Inch:
0.86
Pitch:
6 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1-1/2
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
24.384
Face Width - Inch:
0.96
Pitch:
6 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1-1/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
114.3
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
29.718
Face Width - Inch:
1.17
Pitch:
6 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
203.2