CNB-72-SB
Description
CNB-72-SB STUD TYPE CAM FOLLOWER ; 2.25" ROLLER DIA FLAT SURFACE
Part # CNB-72-SB
BDI # 21481890
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals