GSC-125-B
Description
GSC-125-B SET SCREW COLLAR ; 1-1/4" BORE BLK OXD STL
Part # GSC-125-B
BDI # 195922
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
31.75
Other Features:
Black Oxide Coated
LC-062
Description
LC-062 SET SCREW COLLAR ; 5/8" BORE ZNC PTD STL LIGHTWEIGHT
Part # LC-062
BDI # 196556
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
15.875
Other Features:
Corrosion Resistance | Zinc Plated | Light Weight
LC-025
Description
LC-025 SET SCREW COLLAR ; 1/4" BORE ZNC PTD STL LIGHTWEIGHT
Part # LC-025
BDI # 196551
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
6.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Bore - Millimeter:
6.35
Other Features:
Corrosion Resistance | Zinc Plated | Light Weight
2C-125-A
Description
2C-125-A CLAMP COLLAR ; 1-1/4" BORE ALUMINUM 2-PIECE 10/BOX
Part # 2C-125-A
BDI # 193494
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
31.75
Width - Inch:
0.5
C405M-110x155
Description
C405M-110X155 KEYLESS LOCKING ASSEMBLY ; 110MM X 155MM
Part # C405M-110X155
BDI # 194420
Features
Component:
Keyless Locking Assembly
Series:
C405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.102
Outside Diameter - Millimeter:
155
Bore - Millimeter:
110
Length - Millimeter:
102.006
Other Features:
12 Locking Screws | Heavy Duty | Wider Design
Length - Inch:
4.016