SSR-8-2RS
Description
SSR-8-2RS DEEP GROOVE BALL BEARING ; 1/2" BORE 1-1/8" OD 5/16" WD SR 2 SEALS
Part # SSR-8-2RS
BDI # 209831
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266083
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SSR-16-2RS
Description
SSR-16-2RS DEEP GROOVE BALL BEARING ; 1" BORE 2" OD 1/2" WD
Part # SSR-16-2RS
BDI # 209794
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266561
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1614-2RS
Description
1614-2RS DEEP GROOVE BALL BEARING ; 3/8" BORE 1-1/8" OD 3/8" WD SR 2 SEALS
Part # 1614-2RS
BDI # 211730
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266063
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6010-2RSNR
Description
6010-2RSNR DEEP GROOVE BALL BEARING ; SEALED W/SNAP RING
Part # 6010-2RSNR
BDI # 217941
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267057
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
SS6005-2RS
Description
SS6005-2RS DEEP GROOVE BALL BEARING ; 25MM BORE 47MM OD 12MM WD SR 2 SEALS
Part # SS6005-2RS
BDI # 209846
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266536
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No