5210 NR P/6 C/3
Description
5210 NR P/6 C/3 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5210 NR P/6 C/3
BDI # 216681
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Double Row | Angular Contact | C3 Clearance | Max Type | Snap Ring Groove In Outer Ring | With Filling Slot
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6004-ZZ P/6 C/2
Description
6004-ZZ P/6 C/2 DEEP GROOVE BALL BEARING ; NON RETURNABLE SHIELDED
Part # 6004-ZZ P/6 C/2
BDI # 217716
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C2 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
62/28 P/6
Description
62/28 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 62/28 P/6
BDI # 218961
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2314 M P/6 C/2
Description
2314 M P/6 C/2 SELF ALIGNING BALL BRG ; NON RETURNABLE
Part # 2314 M P/6 C/2
BDI # 214042
Features
Enclosure:
Open
Outer Race Width - Millimeter:
51
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Brass
Internal Clearance:
C2-Snug
Precision Class:
ABEC 3 | ISO P6
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6309 P/6 C/4
Description
6309 P/6 C/4 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 6309 P/6 C/4
BDI # 220623
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C4 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable