SPB16OPN
Description
SPB16OPN BALL BUSHING PILLOW BLOCK ; 1" BORE X 2.633" LONG 4 BOLT OPEN
Part # SPB16OPN
BDI # 21442983
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Linear Bushing Type:
Ball
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable
A122026
Description
A122026 LINEAR BEARING ; PRECISION STEEL 19.05 X 31.75 X 41.275MM
Part # A122026
BDI # 21483847
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Precision
Length - Inch:
1.625
Self Aligning:
No
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
35MM X 48IN RD 1045 TGP
Description
35MM X 48IN RD 1045 TGP LINEAR SHAFT ; CASE HARDENED
Part # 35MM X 48IN RD 1045 TGP
BDI # 21515201
Features
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Thread Size:
None
Shaft Style:
Plain
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
48
Length Type:
Random
Shaft Length - Millimeter:
1219.2