1-1/2 X 13.00 CL L
Description
1-1/2 X 13.00 CL L ; 1060 CARBON STEEL CASE HARDENED GRADE 1
Part # 1-1/2 X 13.00 CL L
BDI # 21584072
35MM RD 1045 TGP X 60IN
Description
35MM RD 1045 TGP X 60IN SHAFT
Part # 35MM RD 1045 TGP X 60IN
BDI # 21467396
Features
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Thread Size:
None
Shaft Style:
Plain
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
60
Length Type:
Random
Shaft Length - Millimeter:
1524
SPB16OPN
Description
SPB16OPN BALL BUSHING PILLOW BLOCK ; 1" BORE X 2.633" LONG 4 BOLT OPEN
Part # SPB16OPN
BDI # 21442983
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Nominal Bolt Center Across Shaft - Millimeter:
73.7
Linear Bushing Type:
Ball
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Non-Adjustable