DMD-50-2 DOFF LINK;W1275
Description
DMD-50-2 DOFF LINK ; W1275
Part # 101931412; DMD-50-2 DOFF LINK;W1275
BDI # 20855380
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-50-1RAP-10FT;D0302
Description
DMD-50-1RAP-10FT ; D0302 RLLR CHAIN ; 10FT/BOX
Part # 101954605; DMD-50-1RAP-10FT;D0302
BDI # 21486016
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
DMD-50-2R-10FT;D0024
Description
DMD-50-2R-10FT ; D0024 RLLR CHAIN ; 10FT/BOX
Part # 101954238; DMD-50-2R-10FT;D0024
BDI # 21485981
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-50-2 SC CO LINK;W1444
Description
DMD-50-2 SC CO LINK ; W1444
Part # 201638394; DMD-50-2 SC CO LINK;W1444
BDI # 20854944
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RSC-10B-2R-10FT;D0150
Description
RSC-10B-2R-10FT ; D0150 RLLR CHAIN ; 10FT/BOX
Part # 101954364; RSC-10B-2R-10FT;D0150
BDI # 21485905
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No