Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5
INS-SC-207
Description
INS-SC-207 INSERT BALL BRG ; 2-7/16" BORE IR WID 4.331" OD
Part # 123350
BDI # 258307
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50.4
Outer Race Profile:
Spherical
Global Part Number GPN:
560751
Mounting Method:
Set Screw
INS-SC-100-CR
Description
INS-SC-100-CR INSERT BALL BRG ; 1" BORE IR WID 2.047" OD
Part # 045601
BDI # 244292
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.175
Outer Race Profile:
Spherical
Global Part Number GPN:
560689
Mounting Method:
Set Screw
SK X 1-11/16-KW
Description
SK X 1-11/16-KW QD BUSHING ; 1-11/16" BORE 2-13/16" OD 1-15/16" LTB
Part # 120432
BDI # 257290
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Global Part Number GPN:
460861
Bushing Series:
SK
2517 X 2-KW
Description
2517 X 2-KW TL BUSHING ; 2" BORE 3-3/8" OD 1-3/4" LTB
Part # 117174
BDI # 256201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
460058
Bushing Series:
2517