HB682 180-CC 16.45 1-5/8IN SHFT
Description
H6C18S01645 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H6C18S01645
BDI # 298891
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB382CN56C/19.64A1SI1.000X1.97
Description
H3C56S01964 HELICAL GEAR REDUCER
Part # H3C56S01964
BDI # 298653
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
HB1082 280-CC 17.19 2-3/8IN SHFT
Description
H10C28S01719 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H10C28S01719
BDI # 298424
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
23.58
Overall Width - Inch:
16.14
HB682 132SEP 16.45 1-5/8IN SHFT
Description
H6S13S01645 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H6S13S01645
BDI # 298976
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
22.56
Overall Width - Inch:
10.35
HB882 160SEP 17.27 2-1/8IN SHFT
Description
H8S16S01727 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H8S16S01727
BDI # 299050
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
26.58
Overall Width - Inch:
13.07