TCR12 86.50 BS

COMPARE

TCR12 86.50 BS

Description
TCR12 86.50 MAXUM BACKS ; POR BACKSTOP REDUCER

DODGE

Part # TCR12 86.50 BS

BDI # 273891

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 150HP
Nominal Max Output RPM: 20.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method: Base Mounted
Overall Length - Inch: 53.36
Overall Width - Inch: 34.46

Price Inventory : Available to order
Loading Price
QTY
TCR12 86.50

COMPARE

TCR12 86.50

Description
TCR12 86.50 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED

DODGE

Part # TCR12 86.50

BDI # 273342

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 150HP
Nominal Max Output RPM: 20.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method: Base Mounted
Overall Length - Inch: 49.22
Overall Width - Inch: 34.46

Price Inventory : Available to order
Loading Price
QTY
TCR11 86.50

COMPARE

TCR11 86.50

Description
TCR11 86.50 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED

DODGE

Part # TCR11 86.50

BDI # 273323

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 125HP
Nominal Max Output RPM: 20.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method: Base Mounted
Overall Length - Inch: 48.65
Overall Width - Inch: 33.02

Price Inventory : Available to order
Loading Price
QTY