PH87 PARA-FLEX NEOPRENE ELEMENT
Description
PH87 PARA-FLEX NEOPRENE ELEMENT ; NON RETURNABLE
Part # 011266
BDI # 239625
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
2.188
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
150.825
Width - Inch:
2.25
PH87 PARA-FLEX ELEMENT
Description
PH87 PARA-FLEX ELEMENT ; 9-7/16" OD ELASTOMERIC TYPE RUBBER
Part # 011227
BDI # 239609
Features
Component:
Element
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.438
Outside Diameter - Millimeter:
239.725
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
1890In-Lbs
Width - Inch:
2.188
BRG 22224C3AH;057448
Description
BRG 22224C3AH ; 057448 SPHER RLR BRG ; NON RETURNABLE
Part # 057448
BDI # 22976637
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Self-Aligning | Air Handling
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
152.4
Width - Inch:
2.25