ZJZA100-QK8-1
Description
ZJZA100-QK8-1 BREADER AUGER BEARING ; 1" ID 1.71" WD 1.875" LG BET HOLE
Part # ZJZA100-QK8-1
BDI # 20885147
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.434
Nominal Bolt Circle Diameter Round - Inch:
2.7
Housing Configuration:
1 Piece Solid
Other Features:
QuiKlean | Breader Auger | Stainless Steel Ball Bearing | Food Grade Solid Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
68.6
Number of Mounting Holes:
4
NABUDO-1-1/4
Description
NABUDO-1-1/4 FLANGE BLOCK BEARING ; 1-3/16" ID
Part # NABUDO-1-1/4
BDI # 20867755
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.56
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
33.02
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.3
Flange Outside Diameter - Inch:
1.75
Other Features:
All-Round Insert | Gray Finish
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
46.228
Length Thru Bore - Inch:
1.82
Outer Race Profile:
Spherical
Other Features:
Poly-Round | Gray Finish
Mounting Method:
Double Lock Collar Sleeve