LLTHZ 25 S3

COMPARE

LLTHZ 25 S3

Description
LLTHZ 25 S3 PROFILE RAIL CARRIAGE

EWELLIX

Part # LLTHZ 25 S3

BDI # 1413662

Features

Size: 46.6 MM W X 27.7 MM H X 4 MM T
Inch - Metric: Metric
Material: Scraper Plate: Spring Steel | Front Seal: Elastomer
Other Features: Includes Scraper Plate - Additional Front Seal - Mounting Screws
Product Name: Seal

Product Type: Kit

Price Inventory : Available to order
Loading Price
QTY
LLTHZ 25 S7

COMPARE

LLTHZ 25 S7

Description
LLTHZ 25 S7 PROFILE RAIL CARRIAGE

EWELLIX

Part # LLTHZ 25 S7

BDI # 1413656

Features

Size: 46.6 MM W X 27.7 MM H X 4 MM T
Inch - Metric: Metric
Material: Elastomer
Other Features: With Mounting Screws
Product Name: Front Seal

Product Type: Single Lip Contact

Price Inventory : Available to order
Loading Price
QTY