2060FC3B-85.69 ULTRAMAX
Description
2060FC3B-85.69 ULTRAMAX SPEED REDUCER ; 0796987 FOOT MOUNT
Part # 10058351
BDI # 21509399
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
20.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Model B
Mounting Method:
Base Mounted
Overall Length - Inch:
24.32
Overall Width - Inch:
18.4