X 1-1/4 X 14SP;00032014
Description
X 1-1/4 X 14SP ; 00032014 WELDAHUB ; X HUB 1-1/4" X 14" SPLINED BORE HUB
Part # 00032014
BDI # 21494920
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series | 14 Spline Bore
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
X 7/8 X 13SP;00031413
Description
X 7/8 X 13SP ; 00031413 WELDAHUB ; X HUB 7/8" X 13" SPLINED BORE HUB
Part # 00031413
BDI # 21494917
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series | 13 Spline Bore
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
W 1-1/8 X 6SP;00021806
Description
W 1-1/8 X 6SP ; 00021806 WELDAHUB ; W HUB 1-1/8" X 6" SPLINED BORE HUB
Part # 00021806
BDI # 21494893
Features
Pilot Diameter - Millimeter:
41.275
Pilot Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
36.525
Other Features:
W Series | 6 Spline Bore
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
X 1-1/16;000300175
Description
X 1-1/16 ; 000300175 WELDAHUB ; X HUB 1-1/16" RND BORE HUB
Part # 000300175
BDI # 21531589
Features
Pilot Diameter - Millimeter:
50.8
Pilot Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
36.525
Length Thru Bore - Inch:
1.438
Other Features:
X Series
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore
W 7/8;00020014
Description
W 7/8 ; 00020014 WELDAHUB ; W HUB 7/8" RND BORE HUB
Part # 00020014
BDI # 21494884
Features
Pilot Diameter - Millimeter:
41.275
Pilot Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
36.525
Other Features:
W Series
Pilot Length - Inch:
0.438
Pilot Length - Millimeter:
11.125
Mounting Method:
Finished Bore