14MX-180S-125
Description
14MX-180S-125 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 77198180
BDI # 1094862
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-224S-125
Description
14MX-224S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 224GROVES
Part # 77198224
BDI # 1094872
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
125
14MX-200S-125
Description
14MX-200S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 200GROVES
Part # 77198200
BDI # 1094867
Features
Pitch Diameter - Inch:
35.086
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
891.184
Mounting Method:
Bushed
Belt Width - Millimeter:
125