Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
30
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.181
Nominal Outside Diameter - Millimeter:
55
Other Features:
Self-Lubricating
BB1007DUB
Description
BB1007DUB DUB FLANGED BUSHING ; NON RETURNABLE
Part # BB1007DUB
BDI # 21491786
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
0.394
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
18.5
Inch - Metric:
Metric
Material:
DU-B
Length Thru Bore - Millimeter:
7
Nominal Bore - Millimeter:
10
Length Thru Bore - Inch:
0.276
Other Features:
Self-Lubricating
5040DU
Description
5040DU DU CYLINDRICAL BUSHING ; 50MM ID 40MM L NON RETURNABLE
Part # 5040DU
BDI # 361821
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.575
Nominal Outside Diameter - Millimeter:
55
Other Features:
Self-Lubricating
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
0.551
Nominal Outside Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
22.5
Inch - Metric:
Metric
Material:
DU
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
14
Length Thru Bore - Inch:
0.472
Other Features:
Self-Lubricating
GM1418-012
Description
GM1418-012 GAR-MAXAA SLEEVE BEARING ; 7/8IN ID X 3/4IN LONG NON RETURNABLE
Part # GM1418-012
BDI # 21472119
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.129
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
28.677