GR-BMQ818-30-R-56
Description
GR-BMQ818-30-R-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8180127.00
BDI # 436170
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.33
GR-BMQ818-15-R-140
Description
GR-BMQ818-15-R-140 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8180160.00
BDI # 436201
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.33
GRG-BMQ826-60-L-56
Description
GRG-BMQ826-60-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRG8260154.00
BDI # 439161
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
GRG-BMQ821-10-L-56
Description
GRG-BMQ821-10-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 10:1 CI C-FACE RIGHT ANGL
Part # GRG8210111.00
BDI # 21834252
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
GR-BMQ824-60-L-56
Description
GR-BMQ824-60-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8240154.00
BDI # 436514
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.4