SS-BMQ824-50-L-56
Description
SS-BMQ824-50-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 50:1 SS QUILL I/P
Part # S243000900
BDI # 23661589
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
60.452
Mounting Method:
Direct Mounted
GRL-HMQ821-25-H1-56-20
Description
GRL-HMQ821-25-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRL8210542.20
BDI # 439798
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
GR-HMQ824-25-H1-140-20
Description
GR-HMQ824-25-H1-140-20 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8240566.20
BDI # 436755
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.4