186 25/1 R WR 56C 1.000
Description
186 25/1 R WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-01752
BDI # 22139097
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
325 60/1 A WR 143TC 2.188
Description
325 60/1 A WR 143TC 2.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-15018
BDI # 23698754
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
1304 3600/1 WR 56C SINGLE OUTPUT
Description
1304 3600/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-17160
BDI # 23701622
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.5
Flange Outside Diameter - Millimeter:
0.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted
264 20/1 C WR 143TC
Description
264 20/1 C WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07255
BDI # 23693348
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
3206 1500/1 WR 143TC 1.438
Description
3206 1500/1 WR 143TC 1.438 SIDEMT ; WORM GEAR REDUCER NON-RETURNABLE CI
Part # 0230-30835
BDI # 21917864
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted