D120B13H
Description
D120B13H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 13 TEETH PILOT BORE
Part # 81018894
BDI # 20639319
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
120-2 O/L ELITE
Description
120-2 O/L ELITE CHAIN OFFSET LINK ; 120-2 1-1/2" PITCH COTTERED
Part # 80061846
BDI # 526689
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Offset Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677692
120-2 CP C/L ELITE
Description
120-2 CP C/L ELITE CHAIN CONNECTING LINK ; 120-2 1-1/2" PITCH COTTERED
Part # 80061810
BDI # 526688
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677691
Chain Series:
Standard
120-2 COT 10FT ELITE
Description
120-2 COT 10FT ELITE ROLLER CHAIN ; 120-2 1-1/2" PITCH COTTERED 10FT/BOX
Part # 80061801
BDI # 526860
Features
Roller Width - Inch:
0.993
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677378
D120B16H
Description
D120B16H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 16 TEETH PILOT BORE
Part # 81018897
BDI # 20639325
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore