Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
D50B17H
Description
D50B17H ROLLER CHAIN SPROCKET ; ANSI 50-2 TYPE B 17 TEETH PILOT BORE
Part # 80064279
BDI # 20643237
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore