6200ZZC3
Description
6200ZZC3 BALL BEARING ; 10MM X 30MM X 9MM SHIELDED SR
Part # 6200ZZC3
BDI # 553477
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6215ZZC3
Description
6215ZZC3 BALL BEARING ; 75MM X 130MM X 25MM 2 SHIELD C3
Part # 6215ZZC3
BDI # 1403025
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6003ZZC3
Description
6003ZZC3 BALL BEARING ; 17MM X 35MM X 10MM SHIELDED SR
Part # 6003ZZC3
BDI # 553659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260994
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
62062RDC3
Description
62062RDC3 DEEP GROOVE BALL BEARING ; 30MM X 62MM X 16MM SEALED SR
Part # 62062RDC3
BDI # 551969
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202C3
Description
6202C3 DEEP GROOVE BALL BEARING ; 15MM X 32MM X 9MM SR OPEN
Part # 6202C3
BDI # 553484
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No