K010-1620X100
Description
K010-1620X100 TUBING ; 1" X 1-1/4"X1/8" CLR PVC
Part # K010-1620X100
BDI # 21443299
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
Product Name:
Tubing
K010-1216X100
Description
K010-1216X100 TUBING ; 3/4"X1"X1/8" CLR PVC
Part # K010-1216X100
BDI # 21443389
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
Product Name:
Tubing
K010-1013X100
Description
K010-1013X100 TUBING ; 5/8"X13/16"X3/32" CLR PVC
Part # K010-1013X100
BDI # 21443408
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.813
Outside Diameter - Millimeter:
20.65
Other Features:
Self Extinguishing | Shore A 73 Hardness
Typical Use:
Air Conditioning Drainage | Air line | Beverage Dispensing Unit | Bottling Plant | Deionized Water System | Furnace Drainage | Ice Making Machine | Laboratory | Printing Press Equipment | Refrigeration Drainage | Transfer of Weak Chemicals and Acid | Water Distillation Line
Inside Diameter - Millimeter:
15.875
Color:
Crystal Clear
Product Name:
Tubing
K7130-06X100
Description
K7130-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.625" ODX100' CRYSTAL CLR PVC
Part # K7130-06X100
BDI # 21443420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
K3150-08X100
Description
K3150-08X100 FOOD/BEVERAGE HOSE ; 1/2" IDX0.75" OD CRYSTAL CLR PVC
Part # K3150-08X100
BDI # 20288394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 100 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
12.7
Color:
Crystal Clear