K3150-20X50
Description
K3150-20X50 FOOD/BEVERAGE HOSE ; 1-1/4" IDX1.62" OD CRYSTAL CLR PVC
Part # K3150-20X50
BDI # 21443536
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.62
Outside Diameter - Millimeter:
41.148
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 55 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
31.75
Color:
Crystal Clear
WE200X60
Description
WE200X60 MATERIAL HANDLING HOSE ; 2" ID X 60' L PVC W/GND WIRE
Part # WE200X60
BDI # 24465023
STIG250X100
Description
STIG250X100 MATERIAL HANDLING HOSE ; 3.04" ODX100' POLYURETHANE LINE
Part # STIG250X100
BDI # 22450074
K3150-20X100
Description
K3150-20X100 FOOD AND BEVERAGE HOSE ; 1-1/4"X100'
Part # K3150-20X100
BDI # 24089007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.62
Outside Diameter - Millimeter:
41.148
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 55 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
31.75
Color:
Crystal Clear
2001-250X60
Description
2001-250X60 MATERIAL HANDLING HOSE ; 2-1/2"X3.12" ODX60' CLR PVC
Part # 2001-250X60
BDI # 21573581