90018914

COMPARE

90018914

Description
90018914 DC MOTOR BRUSH ; 28-180V

LEESON

Part # 900189.14

BDI # 17088928

Price Inventory : Available to order
Loading Price
QTY
113639

COMPARE

113639

Description
113639.00 ; 1HP 3450RPM 56 115/208-230V 1PH 60HZ

LEESON

Part # 113639.00

BDI # 20182640

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.28
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles | Jet Pump
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
90000702

COMPARE

90000702

Description
900007.02 BRUSH SPRING ; FOR 24VDC MOTOR 108156

LEESON

Part # 900007.02

BDI # 17088697

Price Inventory : Available to order
Loading Price
QTY
174915.00

COMPARE

174915.00

Description
174915.00 MICRO SERIES VFD ; 1HP 4 0A 208-230 NEMA 1

LEESON

Part # 174915.00

BDI # 556004

Price Inventory : Available to order
Loading Price
QTY
131980.00

COMPARE

131980.00

Description
131980.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 182T FRM 1200RPM 208-230/460VAC

LEESON

Part # 131980.00

BDI # 20180758

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6/3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY