FC3S239E
Description
FC3S239E FLANGED CARTRIDGE BALL BEARING ; 2-7/16" SHAFT DIA
Part # 10436423
BDI # 19272718
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.031
Nominal Bolt Circle Diameter Round - Inch:
5.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
557993
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
P3S239E
Description
P3S239E PILLOW BLOCK BALL BEARING ; 2-7/16" SHAFT DIA 2-BOLT CI LIP SEAL
Part # 10439905
BDI # 19436997
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.031
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
P3Y235N
Description
P3Y235N PILLOW BLOCK BALL BEARING ; 2 3/16" SHAFT DIA
Part # 10414005
BDI # 576249
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row
Global Part Number GPN:
245751
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEU331
Description
PEU331 PILLOW BLOCK BALL BEARING ; 1-15/16" BORE 3-1/8" BASE-CTR HGT 2-HOLE
Part # 10421632
BDI # 580264
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
517154
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2