P3Y235N
Description
P3Y235N PILLOW BLOCK BALL BEARING ; 2 3/16" SHAFT DIA
Part # 10414005
BDI # 576249
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row
Global Part Number GPN:
245751
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TH3Y231N
Description
TH3Y231N TAKE-UP BALL BEARING ; 1.938" BORE CAST IRON SINGLE LIP SEAL
Part # 10415831
BDI # 577694
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Single Row | Standard Duty | Wide Inner Race | Wide Slot | Single Lip Contact Seal
Global Part Number GPN:
674910
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
P3Y219N
Description
P3Y219N PILLOW BLOCK BALL BEARING ; 1-3/16" BORE 1-11/16" BASE-CENTRE 2-BOLT
Part # 10421550
BDI # 580641
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row
Global Part Number GPN:
245724
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FXWG216EK751
Description
FXWG216EK751 FLANGED BLOCK BALL BEARING ; 1" SHAFT DIA
Part # 10433493
BDI # 580524
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556269
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
PL3Y212N
Description
PL3Y212N PILLOW BLOCK BALL BEARING ; 3/4" BORE 1-1/4" BASE-CTR HGT 2-HOLE
Part # 10414118
BDI # 582250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | Low Base
Global Part Number GPN:
245901
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2