O012;048C34S24
Description
O012 ; 048C34S24 SINGLE PHASE HVAC MOTOR ; 1/5HP 3450RPM SEMI 48N 1/60/115/230V
Part # O012
BDI # 22325793
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
0.2HP
Other Features:
Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method:
Round Frame
O002;048S17S25
Description
O002 ; 048S17S25 SINGLE PHASE HVAC MOTOR ; 1/4HP 1725RPM SEMI 48N 1/60/115V
Part # O002
BDI # 22325839
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Round Frame
O100;048S34S361
Description
O100 ; 048S34S361 SGL PHASE HVAC MOTOR ; 1/7HP 3450RPM SEMI 48M 1/60/115V
Part # O100
BDI # 22325851
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.14HP
Other Features:
Current Rating 2.3 Ampere | 2 Poles
Mounting Method:
Round Frame
O102;048S34S2005
Description
O102 ; 048S34S2005 SGL PHASE HVAC MOTOR ; 1/6HP 3450RPM SEMI 48M 1/60/115V
Part # O102
BDI # 22325849
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.7 Ampere | 2 Poles
Mounting Method:
Round Frame