Page 1 of 2

Next

Compare
X528;056T8O5306

COMPARE

X528;056T8O5306

Description
X528 ; 056T8O5306 RFRGRNT HVAC MOTOR ; 1HP 900RPM OPEN 56HZ 3PH 208-230/460V

MARATHON MOTORS

Part # X528

BDI # 22327232

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.1 To 5.3/2.7 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X529;056T8O5531

COMPARE

X529;056T8O5531

Description
X529 ; 056T8O5531 RFRGRNT HVAC MOTOR ; 1/2HP 900/750 OPEN 56HZ 3PH 208-230/460V

MARATHON MOTORS

Part # X529

BDI # 22327236

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.9 To 3/1.5 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K069;056T17D3307

COMPARE

K069;056T17D3307

Description
K069 ; 056T17D3307 GP AC MOTOR ; 2HP 1725/1425 DP 56HZ 3PH 208-230/460V

MARATHON MOTORS

Part # K069

BDI # 22326706

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.2 To 6.2/3.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G145;056T17D5350

COMPARE

G145;056T17D5350

Description
G145 ; 056T17D5350 FAN/BLOWER MOTOR ; 3HP 1725RPM DP 56HZ 3/60/208-230/460V

MARATHON MOTORS

Part # G145

BDI # 22326728

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 9.2 To 8.6/4.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
K1486;5K48TN6119S

COMPARE

K1486;5K48TN6119S

Description
K1486 ; 5K48TN6119S FAN/BLOWER MOTOR ; 1.5HP 1140RPM DP 56HZ 3/60/208-230/460V

MARATHON MOTORS

Part # K1486

BDI # 17091911

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 5.1-5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY