E275;5KCR49PN0099X
Description
E275 ; 5KCR49PN0099X GP AC MOTOR ; 3/4HP 1725/1425 TEFC 56C 1PH 200-240V
Part # E275
BDI # 17090603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9-8.8 Ampere | 4 Poles
Mounting Method:
Rigid
E274;5KCR49PN0100
Description
E274 ; 5KCR49PN0100 GP AC MOTOR ; 3/4HP 1725/1425 TEFC 56C 1PH 200-240V
Part # E274
BDI # 17090602
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.44
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9-8.8 Ampere | 4 Poles
Mounting Method:
C-Face
EG272;5KCR49PN0098X
Description
EG272 ; 5KCR49PN0098X GP AC MOTOR ; 3/4HP 1725/1425 DP 56 1PH 200-240V
Part # EG272
BDI # 17090402
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9-8.8 Ampere | 4 Poles
Mounting Method:
Resilient
5KCR49PN0101
Description
5KCR49PN0101 GENERAL PURPOSE MOTOR ; 3/4HP 1725/1425 TEFC 56 1PH 200-240V
Part # EG276
BDI # 17090404
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9-8.8 Ampere | 4 Poles
Mounting Method:
Rigid