Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
D120A16 1-1/2INID IDLER MTO
Description
D120A16 1-1/2INID MTO W/BRNZ BUSHING ; INCLUDES EP2430-44 BRNZ BUSHING
Part # D120A16 1-1/2INID IDLER MTO
BDI # 21552198
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
2-15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore
D120A16 2IN
Description
D120A16 2IN PLAIN BORE SPROCKET ; 16 TEETH NO HUB
Part # D120A16 2IN
BDI # 21968328
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120A16 X 2IN MPB
Description
D120A16 X 2IN MPB CHAIN SPROCKET ; 120 ANSI 1-1/2" PITCH 2" PLAIN BORE
Part # D120A16 X 2IN MPB
BDI # 22125025
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore