D120C60
Description
D120C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120C60
BDI # 607426
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Duplex Type
Global Part Number GPN:
36445
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
D120M60
Description
D120M60 ROLLER CHAIN SPROCKET ; 1-1/2" P 60T BORED FOR M BUSH 2 STRAND
Part # D120M60
BDI # 607430
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
QD Bushing
Global Part Number GPN:
30418
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
571186
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
D120C60 X 8IN KW SS
Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT
Part # D120C60 X 8IN KW SS
BDI # 23660192
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Finished Bore
D120C60 X 10 KWY 2SS
Description
D120C60 X 10 KWY 2SS SPROCKET
Part # D120C60 X 10 KWY 2SS
BDI # 21585733
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Finished Bore