6 B 60 SK
Description
6 B 60 SK V-BELT SHEAVE ; SK SERIES 6.35" OD 6 GROOVE
Part # 6 B 60 SK
BDI # 622308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581232
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
6 B 70 R
Description
6 B 70 R V-BELT SHEAVE ; 6GR B 7" PD BORED FOR R1 BUSHING
Part # 6 B 70 R
BDI # 21981881
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 C 70 Q
Description
6 C 70 Q V-BELT SHEAVE ; 6GR C 7" PD BORED FOR Q1 BUSHING
Part # 6 C 70 Q
BDI # 21975272
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
6 5V 750 Q
Description
6 5V 750 Q V-BELT SHEAVE ; 6GR 5V 7.5" OD BORED FOR Q1 BUSHING
Part # 6 5V 750 Q
BDI # 21976676
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
6
6 5V 710 Q
Description
6 5V 710 Q V-BELT SHEAVE ; 6GR 5V 7.1" OD BORED FOR Q1 BUSHING
Part # 6 5V 710 Q
BDI # 21976674
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
6