6 C 72 Q
Description
6 C 72 Q V-BELT SHEAVE ; 6GR C 7.2" PD BORED FOR Q1 BUSHING
Part # 6 C 72 Q
BDI # 21975274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
6 5V 1180 E
Description
6 5V 1180 E V-BELT SHEAVE ; 6 GROOVES 11.8" OD BUSHED
Part # 6 5V 1180 E
BDI # 622416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580701
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
6
6 B 38 P
Description
6 B 38 P V-BELT SHEAVE ; 6GR B 3.8" PD BORED FOR P1 BUSHING
Part # 6 B 38 P
BDI # 21981839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6 B 48 P
Description
6 B 48 P V-BELT SHEAVE ; 6GR B 4.8" PD BORED FOR P1 BUSHING
Part # 6 B 48 P
BDI # 21981851
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
6
6 5V 5000 TB
Description
6 5V 5000 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 5V 5000 TB
BDI # 622441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581348
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
6