Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581303
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
8
8 5V 5000 U
Description
8 5V 5000 U V-BELT SHEAVE ; 8GR 5V 50" OD BORED FOR U0 BUSHING
Part # 8 5V 5000 U
BDI # 21976938
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U1
Number of Grooves:
8
8 C 500 S
Description
8 C 500 S V-BELT SHEAVE ; 8GR B 5" PD BORED FOR S1 BUSHING
Part # 8 C 500 S
BDI # 21977008
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
8
8 5V 5000 TB
Description
8 5V 5000 TB V-BELT SHEAVE ; TB HI-CAP 8 GRV
Part # 8 5V 5000 TB
BDI # 624293
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50
Outside Diameter - Millimeter:
1270
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580930
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48.64
Outside Diameter - Millimeter:
1235.456
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581320
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
8