14MX53S90-3525
Description
14MX53S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 7.54" PD MMW BORED 3525 BUSH
Part # 14MX53S90-3525
BDI # 21977612
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
14MX53S20-3020
Description
14MX53S20-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29" PD 20MMW BORED 3020 BUSH
Part # 14MX53S20-3020
BDI # 21977606
Features
Pitch Diameter - Inch:
0.366
Flange Outside Diameter - Millimeter:
9.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.299
Mounting Method:
Bushed
8MX53S12-2012
Description
8MX53S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 53T 5.3" PD 12MMW BORED 2012 BUSH
Part # 8MX53S12-2012
BDI # 21977264
Features
Pitch Diameter - Inch:
0.209
Flange Outside Diameter - Millimeter:
5.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.207
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.314
Mounting Method:
Bushed
8MX53S21-2012
Description
8MX53S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 53T 5.3" PD 21MMW BORED 2012 BUSH
Part # 8MX53S21-2012
BDI # 21977266
Features
Pitch Diameter - Inch:
0.209
Flange Outside Diameter - Millimeter:
5.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.207
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.314
Mounting Method:
Bushed
8MX53S62-2517
Description
8MX53S62-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 53T 5.25"PD 62MMW BORE 2517 BUSH
Part # 8MX53S62-2517
BDI # 21975684
Features
Pitch Diameter - Inch:
0.209
Flange Outside Diameter - Millimeter:
5.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.207
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.314
Mounting Method:
Bushed