SPROCKET, SPLIT 110148-A
Description
SPROCKET, SPLIT 110148-A
Part # SPROCKET, SPLIT 110148-A
BDI # 21597984
80BTB36H
Description
80BTB36H TAPER BUSHED LOCK SPROCKET ; HARDENED TEETH 36 2-1/2" ID X 12.030" OD
Part # 80BTB36H
BDI # 15053011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed