E-900 BALL SCREW LUBRICANT 12/CASE
Description
E-900 BALL SCREW LUBRICANT 12/CASE ; 12 OZ SPRAY CAN 12/CASE
Part # NLU-2003
BDI # 21451395
ND8-24-30-B-153-LT-POT-IP65
Description
ND8-24-30-B-153-LT-POT-IP65 ACTUATOR ; 24VDC 30:1 RATIO BALL SCREW
Part # ND8-24-30-B-153-LT-POT-IP65
BDI # 25122306
075-RA/00/00/6.00/20075/FS
Description
075-RA/00/00/6.00/20075/FS ACME SCREW ; 3/4"-5 RIGHT HAND THREAD ALLOY STEEL
Part # 075-RA/00/00/6.00/20075/FS
BDI # 23776030
GB15 TYPE B
Description
GB15 TYPE B MITER GEARBOX ; HIGH CAPACITY 1:1 GEAR RATIO
Part # GB15 TYPE B
BDI # 26691022